Zoro Homepage

Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In

  • Mfr # BF7990

  • Zoro # G7616515


product price: $32.29
/ea

Key Features

Filter Design
Spin-On
Length
5 1/2 in
Outside Dia.
3 1/16 in
Width
3 1/16 in
Description/Special Features
Fuel Spin-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7990
Zoro #
G7616515
UPC #
791440086432
Country of Origin
United States

Dimensions

Length
5 1/2 in
Outside Dia.
3 1/16 in
Width
3 1/16 in
Height
5 1/2 in
Thread Size
M12-1.50
Outside Diameter
3 1/16 in
Overall Height
5 1/2 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel Spin-on
Includes
Integral Gasket, Integral Post Seal
Micron Rating
4 micron
Item
Fuel Filter
Type
Spin-on
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4 micron
Fit Type
Vehicle Specific
Baldwin Interchange
BF7990
Fleetguard
FF261

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 5 1/2 in, Length 5 1/2 in, Width 3 1/16 in, Outside Dia. 3 1/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size M12-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.