Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-1/2 x 4-3/8 x 5-1/2 In

  • Mfr # PF7553

  • Zoro # G5576146


product price: $29.59
/ea

Key Features

Filter Design
Cartridge
Length
5 1/2 in
Outside Dia.
4 3/8 in
Width
4 3/8 in
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7553
Zoro #
G5576146
UPC #
791440038240
Country of Origin
Japan

Dimensions

Length
5 1/2 in
Outside Dia.
4 3/8 in
Width
4 3/8 in
Height
5 1/2 in
Inside Dia.
9/16 in
Overall Height
5 1/2 in
Overall Width
4 3/8 in
Inside Diameter
9/16 in
Outside Diameter
4 3/8 in
Overall Length
5 1/2 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
(2) I. Gasket, F. Gasket, Washer
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF7553

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 5 1/2 in, Length 5 1/2 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 9/16 in, Includes (2) I. Gasket, F. Gasket, Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.