Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In
Mfr # BF941
Zoro # G3022661
product price: $16.49
/eaKey Features
Filter Design
Spin-On
Length
5 13/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF941
Zoro #
G3022661
UPC #
791440010413
Country of Origin
United States
Dimensions
Length
5 13/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
5 13/16 in
Thread Size
3/4"-16
Outside Diameter
3 1/16 in
Overall Height
5 13/16 in
Details
Filter Design
Spin-On
Includes
Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Micron Rating
20 micron
Type
Spin-On
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Komatsu
Fit Type
Vehicle Specific
Absolute Filter Rating
20 micron
Product Type
Fuel Filter
Baldwin Interchange
BF941
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 5 13/16 in, Length 5 13/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.