Zoro Homepage

Fuel Filter, 5-13/32 x 2-5/32 x 5-13/32In

  • Mfr # BF7667

  • Zoro # G5530926


product price: $18.39
/ea

Key Features

Filter Design
In-Line
Length
5 13/32 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Outlet
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7667
Zoro #
G5530926
UPC #
791440055117
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 13/32 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
5 13/32 in
Inlet Connection Size
3/8 in
Outside Diameter
2 3/16 in
Outlet Connection Size
1 1/2 in
Overall Height
5 7/16 in

Details

Filter Design
In-Line
Outlet
M14 x 1.5
Item
Fuel Filter
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Includes
Plastic Retainer Clip
Type
In-Line
Standards
ISO 9001:2015
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Housing Material
Metal
Product Type
Fuel Filter
Compatible Vehicle Make
Cadillac
Baldwin Interchange
BF7667

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 13/32 in, Length 5 13/32 in, Width 2 5/32 in, Inlet 3/8 in, Outlet M14 x 1.5, Outside Dia. 2 5/32 in, Includes Plastic Retainer Clip, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.