Fuel Filter, 5-13/32x3-11/16x5-13/32 In
Mfr # BF7888
Zoro # G5675196
product price: $26.29
/eaKey Features
Filter Design
Spin-On
Length
5 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7888
Zoro #
G5675196
UPC #
791440076860
Country of Origin
United States
Dimensions
Length
5 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 13/32 in
Thread Size
M16-1.50
Overall Height
5 7/16 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel Spin-on
Includes
G401 Integral Gasket
Micron Rating
7 micron
Item
Fuel Filter
Type
Spin-on
Standards
ISO 9001:2015
Absolute Filter Rating
7 micron
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
7 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
Volvo
Baldwin Interchange
BF7888
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 7 micron, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.