Fuel Filter, 5-13/32x3-15/32x5-13/32 In
Mfr # BF812
Zoro # G5776574
product price: $25.79
/eaKey Features
Filter Design
Cartridge
Length
5 13/32 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Description/Special Features
Can-Type Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF812
Zoro #
G5776574
UPC #
791440008779
Country of Origin
China
Dimensions
Length
5 13/32 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Height
5 13/32 in
Inside Dia.
3/4 in
Outside Diameter
3 1/2 in
Inside Diameter
3/4 in
Overall Width
3 1/2 in
Overall Height
5 7/16 in
Overall Length
5 7/16 in
Details
Filter Design
Cartridge
Description/Special Features
Can-Type Fuel Filter
Item
Fuel Filter
Includes
(2) Gaskets, (2) O-Rings, End Seal Attached
Type
Element/Can-Type
Baldwin Interchange
BF812
Description
Fuel Filter, Filter Design Cartridge, Can-Type Fuel Filter, Height 5 13/32 in, Length 5 13/32 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 3/4 in, Includes (2) Gaskets, (2) O-Rings, End Seal Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.