Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-1/4" L, 2-9/32" O.D.

  • Mfr # BF46193

  • Zoro # G7483209


product price: $13.59
/ea

Key Features

Filter Design
In-Line
For Use With
1984 Chevrolet Corvette
Length
5 1/4 in
Outside Dia.
2 9/32 in
Inlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46193
Zoro #
G7483209
UPC #
00791440113312
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 1/4 in
Outside Dia.
2 9/32 in
Inlet Connection Size
3/8 in
Overall Length
5 1/4 in
Outside Diameter
2 5/16 in
Outlet Connection Size
3/8 in

Details

Filter Design
In-Line
For Use With
1984 Chevrolet Corvette
Inlet
3/8 in
Filter Fuel Type
Gas
Description/Special Features
In-Line Fuel Filter
Outlet
3/8 in
Item
Fuel Filter
Gasket Material
Rubber
Filter Material
Metal
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46193

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 5 1/4 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 9/32 in, For Use With 1984 Chevrolet Corvette, Filter Material Metal, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.