Zoro Homepage

Fuel Filter, 5-1/4 x 2-15/16 x 5-1/4 In

  • Mfr # BF7963

  • Zoro # G5825154


product price: $18.69
/ea

Key Features

Filter Design
In-Line
For Use With
1999-2004 Chevrolet Tracker
Length
5 1/4 in
Outside Dia.
2 15/16 in
Width
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7963
Zoro #
G5825154
UPC #
791440082595
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 1/4 in
Outside Dia.
2 15/16 in
Width
2 15/16 in
Height
5 1/4 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in
Outside Diameter
2 15/16 in
Overall Height
5 1/4 in

Details

Filter Design
In-Line
For Use With
1999-2004 Chevrolet Tracker
Description/Special Features
In-Line Fuel Filter
Inlet
5/16 in
Outlet
5/16 in
Item
Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Chevrolet
Compatible Engine Type
Diesel Engines, Gasoline Engines
Housing Material
Metal
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF7963

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 1/4 in, Length 5 1/4 in, Width 2 15/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 15/16 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.