Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia

  • Mfr # PF7982

  • Zoro # G3217383


product price: $37.29
/ea

Key Features

Filter Design
Cartridge
Length
5 15/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7982
Zoro #
G3217383
UPC #
791440086210
Country of Origin
Mexico

Dimensions

Length
5 15/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
1 1/32 in
Height
5 15/32 in
Outside Diameter
3 3/4 in
Overall Height
5 1/2 in
Inside Diameter
1 1/16 in

Details

Filter Design
Cartridge
Includes
(3) O-Rings, Attached Grommet
Micron Rating
5 micron
Item
Fuel Filter
Description/Special Features
Fuel Element
Type
Element
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
5 micron
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
Case IH, Hitachi, JCB, John Deere, Link-Belt, Mitsubishi
Compatible Vehicle Type
Buses, Trucks

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 5 15/32 in, Length 5 15/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 1/32 in, Includes (3) O-Rings, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.