Zoro Homepage

Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In

  • Mfr # BF1201

  • Zoro # G2031757


product price: $32.89
/ea

Key Features

Filter Design
Cartridge
Length
5 15/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1201
Zoro #
G2031757
UPC #
791440011441
Country of Origin
United States

Dimensions

Length
5 15/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Inside Dia.
3/4 in
Height
5 15/32 in
Outside Diameter
2 9/16 in
Inside Diameter
3/4 in
Overall Height
5 1/2 in

Details

Filter Design
Cartridge
Micron Rating
9 micron
Description/Special Features
Fuel/Water Separator Element with Drain
Includes
Attached Grommet
Item
Fuel Filter
Type
Element/Separator
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
GMC
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
9 micron
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Nominal Filter Rating
3 micron
Baldwin Interchange
BF1201

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Drain, Micron Rating 9 micron, Height 5 15/32 in, Length 5 15/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 3/4 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.