Zoro Homepage

Fuel Filter, 5-1/8 x 4-1/4 x 5-1/8 In

  • Mfr # BF1388-O

  • Zoro # G5516743


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
5 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1388-O
Zoro #
G5516743
UPC #
791440081352
Country of Origin
China

Dimensions

Length
5 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
5 1/8 in
Thread Size
1"-14
Overall Height
5 1/8 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Includes
3 3/4-10 Bowl Thread, Furnished Gasket, Integral Post Seal, O-Ring
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
R.V.I, Volvo
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Media Material
Cellulose
Baldwin Interchange
BF1388-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 1/8 in, Length 5 1/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 3 3/4-10 Bowl Thread, Furnished Gasket, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.