Zoro Homepage

Fuel Filter, 5-19/32x3-19/32x5-19/32 In

  • Mfr # PF7554

  • Zoro # G9520716


product price: $20.79
/ea

Key Features

Filter Design
Cartridge
Length
5 19/32 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Height
5 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7554
Zoro #
G9520716
UPC #
791440038257
Country of Origin
Japan

Dimensions

Length
5 19/32 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Height
5 19/32 in
Inside Dia.
9/16 in
Overall Height
5 5/8 in
Outside Diameter
3 5/8 in
Inside Diameter
9/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Furnished Gasket
Description/Special Features
Fuel Element
Type
Element
Standards
ISO 9001:2015
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Compatible Vehicle Make
Nissan
Fit Type
Vehicle Specific
Baldwin Interchange
PF7554

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 5 19/32 in, Length 5 19/32 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 9/16 in, Includes Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.