Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-19/32x3-27/32x5-19/32 In

  • Mfr # BF7842

  • Zoro # G5481813


product price: $45.29
/ea

Key Features

Filter Design
Spin-On
Length
5 19/32 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Height
5 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7842
Zoro #
G5481813
UPC #
791440069565
Country of Origin
Cyprus

Dimensions

Length
5 19/32 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Height
5 19/32 in
Outside Diameter
3 7/8 in
Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
3 7/8 in

Details

Filter Design
Spin-On
Includes
I. Gasket, O-Ring Included, Threaded Port/Port Thread: M22 x 1.5
Description/Special Features
Wound Fuel Spin-On with Threaded Port
Item
Fuel Filter
Type
Spin-on
Baldwin Interchange
BF7842

Description

Fuel Filter, Filter Design Spin-On, Wound Fuel Spin-On with Threaded Port, Height 5 19/32 in, Length 5 19/32 in, Width 3 27/32 in, Outside Dia. 3 27/32 in, Includes I. Gasket, O-Ring Included, Threaded Port/Port Thread: M22 x 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.