Zoro Homepage

Fuel Filter, 5-21/32x3-23/32x5-21/32 In

  • Mfr # BF7987

  • Zoro # G0793536


product price: $28.69
/ea

Key Features

Filter Design
Spin-On
Length
5 21/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Includes
I. Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7987
Zoro #
G0793536
UPC #
791440086241
Country of Origin
United States

Dimensions

Length
5 21/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
5 21/32 in
Outside Diameter
3 3/4 in
Overall Height
5 11/16 in
Overall Width
3 3/4 in
Overall Length
5 11/16 in

Details

Filter Design
Spin-On
Includes
I. Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Micron Rating
15 micron
Type
Spin-on
Absolute Filter Rating
15 micron
Baldwin Interchange
BF7987

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 5 21/32 in, Length 5 21/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes I. Gasket, Integral Post Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.