Fuel Filter, 5-21/32x3-23/32x5-21/32 In
Mfr # BF7988
Zoro # G0597152
product price: $29.89
/eaKey Features
Filter Design
Spin-On
Length
5 21/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Includes
I. Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7988
Zoro #
G0597152
UPC #
791440086265
Country of Origin
United States
Dimensions
Length
5 21/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
5 21/32 in
Overall Length
5 11/16 in
Overall Width
3 3/4 in
Outside Diameter
3 3/4 in
Overall Height
5 11/16 in
Details
Filter Design
Spin-On
Includes
I. Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Micron Rating
5 micron
Type
Spin-on
Absolute Filter Rating
5 micron
Baldwin Interchange
BF7988
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 5 21/32 in, Length 5 21/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes I. Gasket, Integral Post Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.