Fuel Filter, 5-23/32 x 3-7/16 x 5-23/32In
Mfr # PF804
Zoro # G9520682
product price: $18.69
/eaKey Features
Filter Design
Cartridge
Length
5 23/32 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Inside Dia.
7/16 in, 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF804
Zoro #
G9520682
UPC #
791440008694
Country of Origin
United States
Dimensions
Length
5 23/32 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Inside Dia.
7/16 in, 1/2 in
Height
5 23/32 in
Overall Length
5 3/4 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
(2) Grommets Attached, Gasket
Micron Rating
27 micron
Type
Element
Baldwin Interchange
PF804
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 5 23/32 in, Length 5 23/32 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 7/16 in, 1/2 in, Includes (2) Grommets Attached, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.