Zoro Homepage

Fuel Filter, 5-25/32x1-15/16x5-25/32 In

  • Mfr # BF7719

  • Zoro # G9524733


product price: $18.39
/ea

Key Features

Filter Design
In-Line
For Use With
Buick, Chevrolet, Oldsmobile, Pontiac Vans
Length
5 25/32 in
Outside Dia.
1 15/16 in
Width
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7719
Zoro #
G9524733
UPC #
791440061088
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 25/32 in
Outside Dia.
1 15/16 in
Width
1 15/16 in
Height
5 25/32 in
Overall Length
5 13/16 in
Overall Width
1 15/16 in
Overall Height
5 13/16 in
Outside Diameter
1 15/16 in

Details

Filter Design
In-Line
For Use With
Buick, Chevrolet, Oldsmobile, Pontiac Vans
Inlet
3/8 in Quick Connect
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
3/8 in Quick Connect
Type
In-Line
Baldwin Interchange
BF7719

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 25/32 in, Length 5 25/32 in, Width 1 15/16 in, Inlet 3/8 in Quick Connect, Outlet 3/8 in Quick Connect, Outside Dia. 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.