Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In

  • Mfr # BF586

  • Zoro # G1904077


product price: $19.84
/ea

Key Features

Filter Design
Spin-On
Length
5 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
G449-B Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF586
Zoro #
G1904077
UPC #
791440006720
Country of Origin
United States

Dimensions

Length
5 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
5 27/32 in
Thread Size
M16-1.50
Overall Height
5 7/8 in
Outside Diameter
3 1/16 in

Details

Filter Design
Spin-On
Includes
G449-B Integral Gasket
Micron Rating
15 micron
Description/Special Features
Primary Fuel Spin-on
Item
Fuel Filter
Type
Spin-On
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Hanomag, Navistar
Absolute Filter Rating
15 micron
Media Material
Cellulose
Nominal Filter Rating
4 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF586

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 15 micron, Height 5 27/32 in, Length 5 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.