Zoro Homepage

Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In

  • Mfr # BF586D

  • Zoro # G2846261


product price: $22.29
/ea

Key Features

Filter Design
Spin-On
Length
5 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Description/Special Features
Primary Fuel Spin-on with Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF586D
Zoro #
G2846261
UPC #
791440006737
Country of Origin
United States

Dimensions

Length
5 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
5 27/32 in
Thread Size
M16-1.50
Overall Height
5 7/8 in
Outside Diameter
3 1/16 in

Details

Filter Design
Spin-On
Description/Special Features
Primary Fuel Spin-on with Drain
Item
Fuel Filter
Includes
G449-B Integral Gasket
Type
Spin-On
Standards
ISO 9001:2015
Absolute Filter Rating
15 micron
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Make
Hanomag, Navistar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF586D

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On with Drain, Height 5 27/32 in, Length 5 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.