Fuel Filter, 5-29/32 x 3-1/32 x 5-29/32In
Mfr # BF1372
Zoro # G5707256
product price: $37.29
/eaKey Features
Filter Design
Spin-On
Length
5 29/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
Integral Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1372
Zoro #
G5707256
UPC #
791440079342
Country of Origin
China
Dimensions
Length
5 29/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
5 29/32 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
5 15/16 in
Details
Filter Design
Spin-On
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Liebherr, M.A.N
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF1372
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Height 5 29/32 in, Length 5 29/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.