Fuel Filter, 5-29/32 x 4-1/4 x 5-29/32 In
Mfr # BF1224
Zoro # G1954233
product price: $29.79
/eaKey Features
Filter Design
Spin-On
Length
5 29/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Includes
Integral Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1224
Zoro #
G1954233
UPC #
791440045033
Country of Origin
United States
Dimensions
Length
5 29/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
5 29/32 in
Thread Size
1"-14
Overall Height
5 15/16 in
Outside Diameter
4 1/4 in
Details
Filter Design
Spin-On
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on
Micron Rating
10 micron
Type
Spin-On/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Carrier-Transicold
Media Material
Cellulose
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1224
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On, Micron Rating 10 micron, Height 5 29/32 in, Length 5 29/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.