Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In

  • Mfr # BF7905-D

  • Zoro # G5706985


product price: $32.12
/ea

Key Features

Filter Design
Cartridge
Length
5 31/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7905-D
Zoro #
G5706985
UPC #
791440077416
Country of Origin
United States

Dimensions

Length
5 31/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
Height
5 31/32 in
Outside Diameter
3 5/16 in
Overall Length
6 in
Overall Width
3 5/16 in
Inside Diameter
11/16 in
Overall Height
6 in

Details

Filter Design
Cartridge
Includes
Attached Grommet
Item
Fuel Filter
Description/Special Features
Secondary Fuel/Water Separator Element with Drain
Micron Rating
13 micron
Standards
ISO 9001:2015
Type
Element/Separator/Secondary
Absolute Filter Rating
13 micron
Compatible Vehicle Make
Kubota, Volvo
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Nominal Filter Rating
4 micron
Baldwin Interchange
BF7905-D

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.