Zoro Homepage

Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In

  • Mfr # BF7906-D

  • Zoro # G3961264


product price: $33.59
/ea

Key Features

Filter Design
Cartridge
Length
5 31/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7906-D
Zoro #
G3961264
UPC #
791440077423
Country of Origin
United States

Dimensions

Length
5 31/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
Height
5 31/32 in
Outside Diameter
3 5/16 in
Overall Height
6 in
Overall Width
3 5/16 in
Overall Length
6 in
Inside Diameter
11/16 in

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.