Zoro Homepage

Fuel Filter, 5-31/32x3-15/16x5-31/32 In

  • Mfr # PF822

  • Zoro # G1869360


product price: $15.79
/ea

Key Features

Filter Design
Cartridge
Length
5 31/32 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF822
Zoro #
G1869360
UPC #
791440008892
Country of Origin
United States

Dimensions

Length
5 31/32 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Inside Dia.
1 1/16 in
Height
5 31/32 in
Inside Diameter
3 15/16 in
Overall Width
3 15/16 in
Outside Diameter
1 1/16 in
Overall Height
6 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
(2) End Seals, Furnished Gasket
Micron Rating
27 micron
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Euclid, P&H Harnischfeger
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Baldwin Interchange
PF822

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 5 31/32 in, Length 5 31/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 1/16 in, Includes (2) End Seals, Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.