Fuel Filter, 5-3/16 x 2-27/32 x 5-3/16 In

  • Mfr # PF7788

  • Zoro # G5668555


product price: $20.43
/ea

Key Features

Filter Design
Cartridge
For Use With
Mfr. No. PF7787 Primary
Length
5 3/16 in
Outside Dia.
2 27/32 in
Width
2 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7788
Zoro #
G5668555
UPC #
791440069305
Country of Origin
Cyprus

Dimensions

Length
5 3/16 in
Outside Dia.
2 27/32 in
Width
2 27/32 in
Inside Dia.
13/16 in
Height
5 3/16 in
Overall Length
5 3/16 in
Overall Height
5 3/16 in
Overall Width
2 7/8 in
Inside Diameter
13/16 in
Outside Diameter
2 7/8 in

Details

Filter Design
Cartridge
For Use With
Mfr. No. PF7787 Primary
Description/Special Features
Secondary Fuel Element
Item
Fuel Filter
Type
Element/Secondary
Baldwin Interchange
PF7788

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel Element, Height 5 3/16 in, Length 5 3/16 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 13/16 in, For Use With Mfr. No. PF7787 Primary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.