Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In

  • Mfr # BF1386-O

  • Zoro # G3636577


product price: $51.39
/ea

Key Features

Filter Design
Spin-On
Length
5 3/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1386-O
Zoro #
G3636577
UPC #
791440081253
Country of Origin
United States

Dimensions

Length
5 3/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
5 3/16 in
Thread Size
1"-14
Overall Height
5 3/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
3 1/8-10 Bowl Thread, Integral Post Seal, O-Ring
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Type
Spin-on/Separator
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Mack, Volvo
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1386-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 3/16 in, Length 5 3/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 3 1/8-10 Bowl Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.