Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

  • Mfr # BF7664

  • Zoro # G1470016


product price: $22.49
/ea

Key Features

Filter Design
Spin-On
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
G381-A Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7664
Zoro #
G1470016
UPC #
791440054981
Country of Origin
United States

Dimensions

Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 3/8 in
Thread Size
M16-1.50
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in

Details

Filter Design
Spin-On
Includes
G381-A Integral Gasket
Item
Fuel Filter
Micron Rating
15 micron
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Compatible Vehicle Make
DAF
Absolute Filter Rating
15 micron
Fit Type
Vehicle Specific
Baldwin Interchange
BF7664

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.