Zoro Homepage

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

  • Mfr # BF900

  • Zoro # G1416091


product price: $26.45
/ea

Key Features

Filter Design
Spin-On
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF900
Zoro #
G1416091
UPC #
791440009868
Country of Origin
United States

Dimensions

Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 3/8 in
Thread Size
M16-1.50
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
15 micron
Item
Fuel Filter
Includes
G381-A Integral Gasket
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Absolute Filter Rating
15 micron
Nominal Filter Rating
4 micron
Compatible Vehicle Make
Agco, Bomag, Case IH, Claas, DAF, Iveco, Poclain, Terex
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF900
Fleetguard
FF231

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.