Zoro Homepage

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

  • Mfr # BF955

  • Zoro # G3086081


product price: $14.19
/ea

Key Features

Filter Design
Spin-On
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF955
Zoro #
G3086081
UPC #
791440010581
Country of Origin
United States

Dimensions

Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 3/8 in
Thread Size
1-12
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
15 micron
Description/Special Features
Fuel Storage Tank Spin-on
Item
Fuel Filter
Includes
G381-A Integral Gasket
Type
Spin-On/Storage Tank
Standards
ISO 9001:2015
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Purolator
Product Type
Fuel Filter
Absolute Filter Rating
15 micron
Fleetguard
FF5012
Baldwin Interchange
BF955

Description

Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Micron Rating 15 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.