Zoro Homepage

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

  • Mfr # BF992

  • Zoro # G612353256


product price: $11.99
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
3 11/16 in
Description/Special Features
Secondary Fuel Spin-On
Type
Spin-On/Secondary
Includes
I. Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF992
Zoro #
G612353256
UPC #
791440010932
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/16 in
Height
5 3/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Secondary Fuel Spin-On
Type
Spin-On/Secondary
Includes
I. Gasket, Integral Post Seal
Micron Rating
15 micron

Description

Fuel Filter,5-3/8 x 3-11/16 x 5-3/8 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.