Zoro Homepage

Fuel Filter, 5-3/8 x 3-1/8 x 5-3/8 In

  • Mfr # BF1105

  • Zoro # G5789147


product price: $16.29
/ea

Key Features

Filter Design
In-Line
For Use With
Ford, Isuzu, Jaguar, Nissan Automotive
Length
5 3/8 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1105
Zoro #
G5789147
UPC #
791440011106
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 3/8 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Height
5 3/8 in
Outside Diameter
3 1/8 in
Inlet Connection Size
5/16 in
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Outlet Connection Size
5/16 in
Overall Width
3 1/8 in

Details

Filter Design
In-Line
For Use With
Ford, Isuzu, Jaguar, Nissan Automotive
Inlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Type
In-Line
Baldwin Interchange
BF1105

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 3/8 in, Length 5 3/8 in, Width 3 1/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.