Fuel Filter, 5-3/8 x 3-19/32 x 5-3/8 In
Mfr # PF7592
Zoro # G9520691
product price: $15.99
/eaKey Features
Filter Design
Cartridge
Length
5 3/8 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7592
Zoro #
G9520691
UPC #
791440045583
Country of Origin
United States
Dimensions
Length
5 3/8 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Height
5 3/8 in
Inside Dia.
9/16 in
Overall Width
3 5/8 in
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Outside Diameter
3 5/8 in
Inside Diameter
9/16 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Micron Rating
20 micron
Includes
(2) Grommets Attached, (3) Gaskets Included
Item
Fuel Filter
Type
Element
Absolute Filter Rating
20 micron
Baldwin Interchange
PF7592
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 20 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 9/16 in, Includes (2) Grommets Attached, (3) Gaskets Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.