Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In

  • Mfr # BF7985

  • Zoro # G5623667


product price: $32.89
/ea

Key Features

Filter Design
Spin-On
Length
5 5/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
13 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7985
Zoro #
G5623667
UPC #
791440086104
Country of Origin
United States

Dimensions

Length
5 5/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 5/16 in
Overall Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Height
5 5/16 in
Overall Length
5 5/16 in

Details

Filter Design
Spin-On
Micron Rating
13 micron
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Sensor Port
Includes
Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: 1-1/4-12
Type
Fuel/Water Separator
Features
Sensor Port
Absolute Filter Rating
13 micron

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Micron Rating 13 micron, Height 5 5/16 in, Length 5 5/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: 1-1/4-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.