Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In
Mfr # BF7747
Zoro # G9458102
product price: $21.49
/eaKey Features
Filter Design
Spin-On
Length
5 5/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7747
Zoro #
G9458102
UPC #
791440063204
Country of Origin
United States
Dimensions
Length
5 5/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 5/8 in
Outside Diameter
3 11/16 in
Overall Width
3 11/16 in
Overall Length
5 5/8 in
Overall Height
5 5/8 in
Details
Filter Design
Spin-On
Includes
I. Gasket
Micron Rating
5 micron
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Type
Spin-on
Absolute Filter Rating
5 micron
Baldwin Interchange
BF7747
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.