Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In
Mfr # F950-F
Zoro # G5658283
product price:Â $24.53
/eaKey Features
Filter Design
Cartridge
Length
5 5/8 in
Outside Dia.
3 1/4 in
Width
3 1/4 in
Description/Special Features
Felt Fuel Element with Bail Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F950-F
Zoro #
G5658283
UPC #
791440010536
Country of Origin
Multiple
Dimensions
Length
5 5/8 in
Outside Dia.
3 1/4 in
Width
3 1/4 in
Height
5 5/8 in
Inside Dia.
17/32 in
Overall Length
5 5/8 in
Inside Diameter
9/16 in
Overall Height
5 5/8 in
Overall Width
3 1/4 in
Outside Diameter
3 1/4 in
Details
Filter Design
Cartridge
Description/Special Features
Felt Fuel Element with Bail Handle
Item
Fuel Filter
Includes
(2) Grommets Attached, Bail Handle, Gasket
Type
Element
Baldwin Interchange
F950-F
Description
Fuel Filter, Filter Design Cartridge, Felt Fuel Element with Bail Handle, Height 5 5/8 in, Length 5 5/8 in, Width 3 1/4 in, Outside Dia. 3 1/4 in, Inside Dia. 17/32 in, Includes (2) Grommets Attached, Bail Handle, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.