Zoro Homepage

Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In

  • Mfr # BF957

  • Zoro # G2625192


product price: $12.69
/ea

Key Features

Filter Design
Spin-On
Length
5 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF957
Zoro #
G2625192
UPC #
791440010604
Country of Origin
United States

Dimensions

Length
5 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 7/16 in
Thread Size
1"-14
Overall Height
5 7/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
20 micron
Includes
ES24-D O-Ring, G381-A Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
20 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
5 micron
Product Type
Fuel Filter
Compatible Vehicle Make
Cummins
Media Material
Cellulose
Fleetguard
FF105
Baldwin Interchange
BF957

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 5 7/16 in, Length 5 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D O-Ring, G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.