Zoro Homepage

Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In

  • Mfr # BF7532

  • Zoro # G5736857


product price: $34.39
/ea

Key Features

Filter Design
Spin-On
Length
5 7/16 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Height
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7532
Zoro #
G5736857
UPC #
791440046559
Country of Origin
China

Dimensions

Length
5 7/16 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Height
5 7/16 in
Thread Size
3/4"-16
Outside Diameter
3 9/16 in
Overall Height
5 7/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
Furnished Gasket, M36 x 1.5 Port Thread
Description/Special Features
Fuel/Water Separator Spin-on with Threaded Port
Type
Spin-on/Separator
Standards
ISO 9001:2015
Features
Inside-Out Flow Direction
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Make
Nissan
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fleetguard
FF5307
Baldwin Interchange
BF7532

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Threaded Port, Height 5 7/16 in, Length 5 7/16 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Includes Furnished Gasket, M36 x 1.5 Port Thread, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.