Zoro Homepage

Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In

  • Mfr # BF7534

  • Zoro # G3374113


product price: $42.99
/ea

Key Features

Filter Design
Spin-On
Length
5 7/16 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Description/Special Features
Fuel/Water Separator Spin-on with Threaded Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7534
Zoro #
G3374113
UPC #
791440041530
Country of Origin
China

Dimensions

Length
5 7/16 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Height
5 7/16 in
Thread Size
M20-1.50
Overall Height
5 7/16 in
Outside Diameter
3 9/16 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Threaded Port
Item
Fuel Filter
Includes
(2) Furnished Gasket, M36 x 1.5 Port Thread
Type
Spin-On/Separator
Standards
ISO 9001:2015
Features
Inside-Out Flow Direction
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Light Duty Trucks, Farm Equipment
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Make
Chevrolet, Dodge, GMC, Isuzu, Mitsubishi, Toro
Baldwin Interchange
BF7534
Fleetguard
FF5160

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Threaded Port, Height 5 7/16 in, Length 5 7/16 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Includes (2) Furnished Gasket, M36 x 1.5 Port Thread, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.