Zoro Homepage

Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In

  • Mfr # PF7978

  • Zoro # G2669186


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
5 7/16 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Description/Special Features
Fuel/Water Separator Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7978
Zoro #
G2669186
UPC #
791440085763
Country of Origin
Multiple

Dimensions

Length
5 7/16 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Height
5 7/16 in
Inside Dia.
1/2 in
Overall Height
5 7/16 in
Outside Diameter
3 5/16 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel/Water Separator Element
Item
Fuel Filter
Includes
(2) O-Rings, Attached Grommet
Micron Rating
4.3 micron
Type
Element/Separator
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
4.3 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4.3 micron
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Navistar
Baldwin Interchange
PF7978

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 4.3 micron, Height 5 7/16 in, Length 5 7/16 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 1/2 in, Includes (2) O-Rings, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.