Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In
Mfr # BF1253
Zoro # G1604084
product price: $49.79
/eaKey Features
Filter Design
Spin-On
Length
5 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1253
Zoro #
G1604084
UPC #
791440051515
Country of Origin
United States
Dimensions
Length
5 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 7/32 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
5 1/4 in
Details
Filter Design
Spin-On
Includes
Integral Gasket
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Micron Rating
20 micron
Type
Spin-On/Separator
Features
Inside-Out Flow Direction
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Racor
Baldwin Interchange
BF1253
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 5 7/32 in, Length 5 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.