Fuel Filter, 5-7/32 x 3-1/32 x 5-7/32 In
Mfr # BF1269
Zoro # G5533281
product price: $46.39
/eaKey Features
Filter Design
Spin-On
Length
5 7/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1269
Zoro #
G5533281
UPC #
791440059290
Country of Origin
United States
Dimensions
Length
5 7/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
5 7/32 in
Outside Diameter
3 1/16 in
Overall Height
5 1/4 in
Overall Width
3 1/16 in
Overall Length
5 1/4 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Includes
Drain, I. Gasket
Item
Fuel Filter
Type
Spin-on/Separator
Baldwin Interchange
BF1269
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Height 5 7/32 in, Length 5 7/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Drain, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.