Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In

  • Mfr # BF7673-D

  • Zoro # G2184472


product price: $28.99
/ea

Key Features

Filter Design
Cartridge
For Use With
Mfr. No. BF7672-D
Length
5 7/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7673-D
Zoro #
G2184472
UPC #
791440066434
Country of Origin
United States

Dimensions

Length
5 7/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Height
5 7/32 in
Inside Dia.
21/32 in
Outside Diameter
3 5/16 in
Overall Width
3 5/16 in
Inside Diameter
11/16 in
Overall Length
5 1/4 in
Overall Height
5 1/4 in

Details

Filter Design
Cartridge
For Use With
Mfr. No. BF7672-D
Includes
Attached Grommet
Micron Rating
13 micron
Description/Special Features
Secondary Fuel/Water Coalescer Element with Drain
Item
Fuel Filter
Type
Element/Secondary/Coalescer
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Absolute Filter Rating
13 micron
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
John Deere
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Baldwin Interchange
BF7673-D
Fleetguard
FS19831

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Coalescer Element with Drain, Micron Rating 13 micron, Height 5 7/32 in, Length 5 7/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, For Use With Mfr. No. BF7672-D, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.