Zoro Homepage

Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In

  • Mfr # BF7783-D

  • Zoro # G712356584


product price: $29.55
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
3 9/32 in
Description/Special Features
Primary Fuel/Water Coalescer Element with Drain
Includes
(2) Grommets Attached, Drain
Height
5 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7783-D
Zoro #
G712356584
UPC #
791440067493
Country of Origin
Unknown

Dimensions

Outside Dia.
3 9/32 in
Height
5 7/32 in
Inside Dia.
21/32 in

Details

Filter Design
Cartridge
Description/Special Features
Primary Fuel/Water Coalescer Element with Drain
Includes
(2) Grommets Attached, Drain
Type
Element/Coalescer/Primary
Micron Rating
25 micron
Item
Fuel Filter

Description

Fuel Filter,5-7/32 x 3-9/32 x 5-7/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.