Fuel Filter, 5-9/16 x 2-7/8 x 5-9/16 In
Mfr # PF950
Zoro # G3429623
product price: $21.15
/eaKey Features
Filter Design
Cartridge
Length
5 9/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF950
Zoro #
G3429623
UPC #
791440010543
Country of Origin
United States
Dimensions
Length
5 9/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
7/16 in
Height
5 9/16 in
Overall Length
5 9/16 in
Overall Height
5 9/16 in
Inside Diameter
7/16 in
Overall Width
2 7/8 in
Outside Diameter
2 7/8 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Micron Rating
27 micron
Item
Fuel Filter
Includes
F. Gskt; (2) Att. Grommets
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF950
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 5 9/16 in, Length 5 9/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 7/16 in, Includes F. Gskt; (2) Att. Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.