Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In
Mfr # BF7645
Zoro # G0904461
product price: $26.79
/eaKey Features
Filter Design
Spin-On
Length
5 9/16 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Description/Special Features
Fuel Storage Tank Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7645
Zoro #
G0904461
UPC #
791440052628
Country of Origin
United States
Dimensions
Length
5 9/16 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Height
5 9/16 in
Thread Size
1 1/2"-16
Outside Diameter
3 3/4 in
Overall Height
5 9/16 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel Storage Tank Spin-on
Item
Fuel Filter
Micron Rating
15 micron
Includes
Furnished Gasket
Type
Spin-On/Storage Tank
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
15 micron
Nominal Filter Rating
4 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Baldwin Interchange
BF7645
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On, Micron Rating 15 micron, Height 5 9/16 in, Length 5 9/16 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Furnished Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.