Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In
Mfr # BF9835-D
Zoro # G4580992
product price: $57.85
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Filter Design
Cartridge
Length
5 9/32 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
Includes
Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF9835-D
Zoro #
G4580992
UPC #
791440088283
Country of Origin
United States
Dimensions
Length
5 9/32 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
Inside Dia.
5/8 in
Height
5 9/32 in
Inside Diameter
5/8 in
Overall Height
5 5/16 in
Overall Length
5 5/16 in
Overall Width
3 3/16 in
Outside Diameter
3 3/16 in
Details
Filter Design
Cartridge
Includes
Drain
Item
Fuel Filter
Description/Special Features
Secondary Fuel Element with Drain
Type
Sec. Fuel Element
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Magnum
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF9835-D
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Drain, Height 5 9/32 in, Length 5 9/32 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 5/8 in, Includes Drain, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.