Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5 x 2-17/32 x 5 In

  • Mfr # BF1163

  • Zoro # G5710756


product price: $14.99
/ea

Key Features

Filter Design
In-Line
For Use With
Nissan Automotive
Length
5 in
Outside Dia.
2 17/32 in
Width
2 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1163
Zoro #
G5710756
UPC #
791440011366
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Outside Dia.
2 17/32 in
Width
2 17/32 in
Height
5 in
Outlet Connection Size
5/16 in
Overall Height
5 in
Overall Width
2 9/16 in
Outside Diameter
2 9/16 in
Overall Length
5 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Nissan Automotive
Outlet
5/16 in
Item
Fuel Filter
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Baldwin Interchange
BF1163

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 in, Length 5 in, Width 2 17/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.