Zoro Homepage

Fuel Filter, 5 x 3-19/32 x 5 In

  • Mfr # BF7972

  • Zoro # G912357077


product price: $48.29
/ea

Key Features

Filter Design
In-Line
Outside Dia.
3 19/32 in
Height
5 in
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter with Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7972
Zoro #
G912357077
UPC #
791440083752
Country of Origin
Unknown

Dimensions

Outside Dia.
3 19/32 in
Height
5 in

Details

Filter Design
In-Line
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter with Sensor Port
Includes
(2) O-Rings, 5/16 in Drain back Valve, Bleeder Cap and Plastic Filter Collar, Sensor Port
Item
Fuel Filter
Features
Sensor Port

Description

Fuel Filter,5 x 3-19/32 x 5 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.