Zoro Homepage

Fuel Filter, 6-11/16 x 3-5/32 x 6-11/16In

  • Mfr # BF7803

  • Zoro # G5633521


product price: $22.99
/ea

Key Features

Filter Design
In-Line
Length
6 11/16 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7803
Zoro #
G5633521
UPC #
791440064973
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 11/16 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
6 11/16 in
Overall Height
6 11/16 in
Inlet Connection Size
5/16 in
Outside Diameter
3 3/16 in
Outlet Connection Size
5/16 in

Details

Filter Design
In-Line
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Inlet
5/16 in
Includes
3/8 in Vapor Diverter
Type
In-Line
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Housing Material
Metal
Compatible Vehicle Make
Ford, Mazda
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Light Duty Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF7803

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 11/16 in, Length 6 11/16 in, Width 3 5/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 5/32 in, Includes 3/8 in Vapor Diverter, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.