Zoro Homepage

Fuel Filter, 6-11/16x3-11/16x6-11/16 In

  • Mfr # BF7529

  • Zoro # G5822792


product price: $31.69
/ea

Key Features

Filter Design
Spin-On
Length
6 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7529
Zoro #
G5822792
UPC #
791440028838
Country of Origin
United States

Dimensions

Length
6 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 11/16 in
Overall Height
6 11/16 in
Outside Diameter
3 11/16 in
Overall Length
6 11/16 in
Overall Width
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
20 micron
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Includes
I. Gasket, Integral Post Seal
Type
Spin-on
Absolute Filter Rating
20 micron
Baldwin Interchange
BF7529

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 6 11/16 in, Length 6 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket, Integral Post Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.